Apply to be a TradeMaster!
Main product image of 1/2" Sweat Connection Zone Valve for Steam Application, normally closed (240v)
Magnifying glass
Hover image to zoom

1/2" Sweat Connection Zone Valve for Steam Application, normally closed (240v)

SKU:
V4043E1029
Rating:
(0)
Q&A:
(0)
1/2" Sweat Connection Zone Valve for Steam Application, normally closed (240v)
Magnifying glass
Hover image to zoom
V4043E1029 has been discontinued
Discontinued October 22, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
240v
Product Highlight: Position
Normally Closed

Description

–
Two way on-off line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications..


Specifications
  • 240V 1/2 in. Sweat Connection Line Voltage Motorized Zone Valves
  • Application: Steam (low pressure) Control
  • Connection Type : Sweat
  • Pipe Size: 1/2?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 40 F to 240 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 9.6 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 1/2 in. wide x 2 3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 240 Vac
  • Comments: For low pressure (15 psi) steam application.

Specs

–
Application:

Zoning

Size:

1/2"

Width (Inches):

3-1/2"

Depth (Inches):

2-3/8"

Height:

4"

Material:

Brass

Position:

Normally Closed

Voltage:

240v

Flow Capacity (Cv):

3.5

Wiring:

18" Leads

Body Pattern:

2-Way

Straight-Through

Hertz:

60

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Temperature Range (F):

40°F - 240°F

Min Temp (F):

40°F

Max Temp (F):

240°F

Connection Type:

Sweat

Valve Action:

Spring Return to Close

Nominal Timing:

15 Seconds

Power Consumption:

9.6 VA

Static Pressure:

125 psi

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM