Apply to be a TradeMaster!
Main product image of 1/2" Inverted Flare Connection Zone Valve, normally closed, 3.5 Cv (24v)
Magnifying glass
Hover image to zoom

1/2" Inverted Flare Connection Zone Valve, normally closed, 3.5 Cv (24v)

SKU:
V8043E1129
Rating:
(4)
Q&A:
(0)
1/2" Inverted Flare Connection Zone Valve, normally closed, 3.5 Cv (24v)
Magnifying glass
Hover image to zoom
$144.43 each
In Stock
In Stock
Get 28 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Inverted Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.


Specifications
  • 24V 1/2 in. Inverted Flare Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Inverted Flare
  • Pipe Size: 1/2?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 5/8 in. wide x 2 3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specs

–
Application:

Zoning

Size:

1/2"

Position:

Normally Closed

Voltage:

24V

Wiring:

18" Leads

Flow Capacity (Cv):

3.5

Body Pattern:

2-Way

Straight-Through

Max Close-Off PSI:

20 psi

Max Temp (F):

200°F

Temperature Range (F):

50°F - 200°F

Min Temp (F):

50°F

Connection Type:

Inverted Flare

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Replacement Motor for V8043 Zone Valves
SKU: 802360JA
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

We love this product.

It seems that they only last around two seasons no matter what brand they are. So I like to keep a couple of spares around. Because as we all know these are only active during the winter.
Rick
Westfield Ctr. Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hard to find this as a replacement in my city

with the inverted flare connection, this valve is so simple to change out !!
Kipster
Sheridan Wy.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

Had trouble finding a replacement for a couple of old obsolete valves.... Supply house to the rescue. Fit perfect. And to top it off... they came two days early.
Jim the wonder plumber
Denver Co
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to Install and does the Job

I use the product in my home heating system. Simple to install.
Greg the Retired
Grande Prairie, Alberta
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy