Apply to be a TradeMaster!
Main product image of 3/8" Flare Zone Valve (18" Leads, No End Switch)
Magnifying glass
Hover image to zoom

3/8" Flare Zone Valve (18" Leads, No End Switch)

SKU:
V8043G1034
Rating:
(0)
Q&A:
(1)
3/8" Flare Zone Valve (18" Leads, No End Switch)
Magnifying glass
Hover image to zoom
$162.14 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/8"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • Application: Hydronic Control
  • Connection Type: Flare
  • Pipe Size (inch): 3/8 in.
  • Body Pattern: Two-way, Straight-through
  • Capacity (Cv): 3.5 Cv
  • Capacity (Kv): 3 Kv
  • De-energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range (F): 50 F to 200 F
  • Electrical Connections (in.): 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 sec
  • Valve Action : Spring return to close
  • Maximum Ambient Temperature (F): 125 F
  • Type: 2 position
  • Static Pressure (psi): 125 psi
  • Materials (Body): Brass
  • Materials (Seat): Brass
  • Materials (Stem): Stainless Steel
  • Materials (Ball Plug): Buna-N (NBR) Rubber Ball
  • Materials (Packing O-rings): EPDM rubber
  • Voltage: 24 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Manual Opener: Yes
  • Comments: Valve designed for cycling (not constantly powered on) applications.
  • Comments: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specs

–
Application:

Zoning

Size:

3/8"

Connection Type:

Flare

Flow Capacity (Cv):

3.5

Position:

Normally Closed

Voltage:

24V

Body Pattern:

Straight-Through

2-Way

Valve Action:

Spring Return to Close

Amperage:

0.3

Wiring:

18" Leads

Power Consumption:

7.7 VA

Hertz:

60

50

Material:

Brass

Max Close-Off PSI:

20 psi

Max Ambient Temp (°F):

125°F

Temperature Range (F):

50°F - 200°F

Nominal Timing:

15 Seconds

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this valve have two red and two yellow wires?

Asked by [email protected] 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

Yes, the actuator has both red and yellow wires.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy