Apply to be a TradeMaster!
Main product image of 3/4" 3-Way Female NPT VC Valve Assembly (6.6 Cv)
Magnifying glass
Hover image to zoom
3/4" 3-Way Female NPT VC Valve Assembly (6.6 Cv)
Magnifying glass
Hover image to zoom
$87.99 each
In Stock
In Stock
Get 27 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
6.6 Cv
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Body Pattern
3-Way
Product Highlight: Temperature Range (F)
34°F - 203°F

Description

Three-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Features
  • Quick open and linear flow characteristics available
  • Mixing or diverting application
  • A-AB-B body pattern
  • 7000-series valves for floating and modulating non-fail safe applications
  • 6000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition

Specs

Application:

Zoning

Size:

3/4"

Connection Type:

Threaded

Flow Capacity (Cv):

6.6

Ambient Temperature:

32 to 150 F

Valve Action:

Stem up to close

Flow type:

Linear

Max Pressure (PSI):

300

Body Pattern:

3-Way

Temperature Range (F):

34°F - 203°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy