Apply to be a TradeMaster!
Main product image of Replacement Cartridge for VCZMS6100
Magnifying glass
Hover image to zoom

Replacement Cartridge for VCZMS6100

SKU:
VCZZ6100
Rating:
(28)
Q&A:
(0)
Replacement Cartridge for VCZMS6100
Magnifying glass
Hover image to zoom
$40.81 each
In Stock
In Stock
Get 298 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Diameter (Inches)
1-1/2" Diameter
Product Highlight: Height
3-1/8"

Description

–
The cartridges used in VC-Series valves determine the Cv (kv) rating and flow characteristic of a valve body. Replacing the cartridge rebuilds the valve to original factory specifications. 6000-series cartridges fit all 3-way VC bodies.

For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing. Do not use boiler additives, solder flux and wetted materials which are petroleum based or contain mineral oil, hydrocarbons, or ethylene glycol acetate.

Compounds which can be used, with minimum 50% water dilution, are diethylene glycol, ethylene glycol, and propylene glycol (antifreeze solutions).

Features:
  • Quick and easy replacement of moving parts
  • Restores valve to factory new conditions
  • Using different cartridge changes Cv and flow characteristics of body
  • Identical cartridge can have different Cv in bodies of different sizes.

Specs

–
Application:

Replacement Part

Controlled Fluid:

Water

Product Type:

Replacement Cartridge

Flow Characteristic:

Linear

Material:

Stainless Steel

Diameter (Inches):

1-1/2"

Height:

3-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3 Way Valve Actuator VC2010, 805000030
SKU: 805000030
Rinnai

Product Reviews

4.79 out of 28 reviews
100% would recommend this product
4.79
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Factory Replacement

The VCZZ6100 cartridge is a Honeywell manufactured replacement cartridge for the Honeywell VCZMS6100 3/W valve. The replacement cartridge also comes with the special wrench required for removal and re-assembly. The included instructions, if you bother to read such things, are good enough. The cartridge fits and works perfectly--it better, it's a factory replacement--and according to Honeywell restores the valve to factory specs. Pexsupply's price was very competitive and they shipped it out quickly. The only problem I had with this order was pexsupply originally shipped the wrong part; they sent the replacement cartridge for the 2/W version of this valve. Customer service was unperturbed by this, offered an obligatory apology, and ensured me management would pick and pack the correct part. My customer, who had no hot water, would just have to wait another day. The correct part arrived at the expected date.
VS

Most Liked Negative Review

"Say Hello, to my mineral encusted, lil friend !" - Scarface

Honeywell 3 way valves don't last longer than 2-3 yrs max. IMHO My Wiel Mclain Gtc gold series tankless boilers were installed in 2009. I have replaced 5 valves on them already. Moisture, minerals and a corrosion (rust like mineral build up) on the valve inside. This Causes it to fail. Btw Honeywell makes the valve actuators too. Not sure how a mostly plastic n o-rings valve, can rust up n get stuck with minerals, in a city drinking water system. That is beyond me. But a new on e every other year or two ? Is a bit much. I drink thus water too ? Except u can't heat ur home n water without the two of them. Yet the prices go up n the model Sku's/ #'s keep changing. Now I can't even walk into a plumbing supply store to get them ( what a local racket). Thank goodness for Supply House. Even if they constantly keep changing sku's n model numbers. Which even stumps their service reps, too.
Showing 1-10 of 28 reviews

Go to for furnance repair

I prefer Supplyhouse for parts, I always get my parts on time. I order one day and the parts are delivered the next day! No waiting days for delivery.
Ms Betty
NJ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well for my application

I use this as a zone valve to heat my pool from my outdoor woodburning stove. I only gave four stars because the salesman and catalog at SupplyHouse did not specify that the valve comes with a cartridge. I ordered a cartridge with the valve body and then had to send it back.
JM
SW Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit

the part was exactly what was described and fit perfect
jor
nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for now, but later ?

I have a Weil Mc clain Ctg5 gold, tankless water (close heating loop) heater. This part works in conjunction with a 3way water cutoff actuator. When it works all is good. When one or the other fails over time (1-3 yrs.) Needs to be replaced. (This typically happens during the home heating season.) During installation of this heater, I was warned about the external parts. Truer words were never spoken. I've watched the price for this part rise over 14yrs of operation . I've gone through 4-5 of these. (No longer covered by gas co. Service Plan). Lucky me, after a few expensive service calls, I watched and could duplicate, servicing this unit myself. Thx to "SupplyHouse", for making these parts avail.
Stevie Knicks
Southern New England usa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house.com never fails

Part was exactly what I needed, shipped to my home within 2 days.
Wheelz
New jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely would buy this product again worked out

The cartridge fit perfectly the system is working perfectly and I actually actually purchased another cartridge to have on hand so I can change it in one year. I never knew about the cartridge & Rinnai guys never replaced it either.
Tom
Mountaintop PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 way valve cartridge

Work out prefect, and the price great, ordered another one as a spare, thank Tom
Tom
NEPA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I use it in my furnace. Works great.
John
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit!

This item is just what was needed!
Rob
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

OEM part. Perfect fit and fast shipping.
KB
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy