| Frequency: | 60 Hz 60 Hz 60 Hz |
|---|---|
| Application: | HVAC |
| Product Type: | Actuator |
| Actuator Type: | Two Position Floating |
| Voltage: | 24V |
| PSI Close-Off: | 60 |
| Temperature Range (F): | 32°F to 150°F |
| Control Signal: | Two position SPST |
| Fail Safe Mode: | Non-Spring Return |
| Timing: | 6 seconds |
| Mount: | Direct Coupled |
| Manual Oper.: | Lever |
There is no lubricant you can use. We would advise you to check your power source.