Shop Resideo Sale
Main product image of Fresh Air Ventilation Control
Magnifying glass
Hover image to zoom

Fresh Air Ventilation Control

SKU:
W8150A1001
Rating:
(3)
Q&A:
(1)
Fresh Air Ventilation Control
Magnifying glass
Hover image to zoom
$138.26 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
ER150B Series, HR150B Series, EARD6 Series, ER150C Series, HR200B Series
Product Highlight: Voltage
24V
Product Highlight: Air Flow Capacity (CFM)
50-160 CFM

Description

–
Product Overview:
  • W8150 Fresh Air Ventilation Control provides fresh air to a home. The control operates a fresh air intake damper and, when necessary, activates the main HVAC blower to efficiently meet ASHRAE ventilation rates.

Product Features:
  • Designed to help meet local ventilation codes and standards, including ASHRAE 62.2-2003 standard, Ventilation and Acceptable Indoor Air Quality in Low-Rise Residential Buildings
  • Microcontroller optimizes the air delivery schedule to make efficient use of normal HVAC run times
  • Easy-to-use input dials allow customized ventilation for each installation
  • Test mode that includes immediate feedback to installer to confirm that air delivery requirements of selected ventilation standard are being met
  • Economical supply-only ventilation; works with forced air system
  • Can be used with other equipment, such as an HRV/ ERV, for balanced ventilation

Product Specifications:
  • Application: Fresh Air Ventilation System
  • Airflow Capacity (external static pressure): 50 to 160 cfm
  • Current Draw, Nominal (minimum speed): 0.6 A
  • Electrical Ratings: 24 Vac
  • Characteristics: Includes W8150A Fresh Air Ventilation Control, mounting hardware, homeowner information label
  • Used With: HR150B, HR200B, ER150B, ER150C, ER200C, ER200B, EARD6

Specs

–
Used With:

ER150B Series

HR150B Series

EARD6 Series

ER150C Series

HR200B Series

Product Type:

Control

Application:

Air Quality

Voltage:

24V

Air Flow Capacity (CFM):

50-160

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Round TrueZONE Motorized Fresh Air Damper
SKU: EARD6TZ
Honeywell Home

Product Reviews

4.67 out of 3 reviews
67% would recommend this product
4.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works as advertised

Bought this unit to replace the one that broke. I'm not a handyman, so took ~30 minutes to install it, but doing it myself saved me $150+ on an electician bill.
Bubba
WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

recommended fresh air for houses

Great idea to infuse fresh air into newer homes that are virtually airtight. When this control was put in bypass due to failure, my electrical bill went down by 20% for the same cooling. Great idea but it is costly do not know if I will put new one in the automatic position or leave in the bypass mode. Quite costly to operate!!!!
Retired
Spring,TX
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Identical To Original Unit

The original unit failed, allowing the fan to run continously and not open the damper to allow outside air ventilation. This replacement unit is identical to the orginal and now my HVAC system works as it is supposed to.
Larry
Shelton, WA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: my red lite is out what should i do

Asked by T's 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is possible the device has malfunctioned or power to the unit has been lost. Please consult the troubleshooting in the user manual found here on our site : http://s3.pexsupply.com/manuals/1249544894162/Honeywell-W8150Y8150-Installation.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy