Shop Resideo Sale
Main product image of 6" Round TrueZONE Motorized Fresh Air Damper
Magnifying glass
Hover image to zoom

6" Round TrueZONE Motorized Fresh Air Damper

SKU:
EARD6TZ
Rating:
(8)
Q&A:
(1)
6" Round TrueZONE Motorized Fresh Air Damper
Magnifying glass
Hover image to zoom
$163.94 each
In Stock
In Stock
Get 42 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
The EARD is a round damper with a 24 Vac powered-open/spring-closed motor. It is used for fresh air intake for ventilation or for combustion makeup air.
  • Adjustable damper position range stops.
  • Single-blade damper.
  • Shipped as power open/spring return closed damper.
  • Galvanized steel.
  • Quiet operation.
  • Can be field-converted to power closed/spring return open damper.
  • Blade closes off tightly against gasket for minimal leakage.
  • Male (crimped) and female (uncrimped) ends to connect to any rigid or flexible round duct.

Specs

–
Warranty:

5 Year

Size:

6"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great damper, east to install

Used before, east to install
Steve
San Antonio TX
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Product

6" Round TrueZONE Motorized Fresh Air Damper is a great quality damper for fresh air needs.
Maria
Treasure Coast, FL
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I will buy agan

If others realized the savings in their heat cost. you would not be able to keep these units on your shelves. They pay for themselves monthly.
Doug
Lenox, Mich
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy Honeywell all the time

I used this to provide combustion air to a boiler room in a newer home. Boiler was natural draft and due to the foam insulated walls of this home the boiler would not draft properly and trip the draft box limit switch. Wired to open with the burner circuit. Immediately solved the problem. I have always relied on Honeywell products and never been disappointed.
Mike
Chicago southwest
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, great service,

The Supply House, provides good service, excellent products at competitive prices.
Ohiosam
Lorain
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House was great to work with

When we ordered the wrong part, Supply house gladly replaced it with the correct one. The new part came right on time and installed very easily.
Walt
Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Ease of installation, performance, and compact!!
Beezee
Westfield, IN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

I'm using it as a combustion air damper The damper is as advertised, easy to install and looks to be durable.
JRL
Mandan, ND
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between the EARD6 and this EARD6TZ? Besides $15

Asked by Max Powers 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The TZ is has a TrueZone actuator.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy