Shop Resideo Sale
Main product image of 8" Round TrueZONE Motorized Fresh Air Damper
Magnifying glass
Hover image to zoom

8" Round TrueZONE Motorized Fresh Air Damper

SKU:
EARD8TZ
Rating:
(4)
Q&A:
(0)
8" Round TrueZONE Motorized Fresh Air Damper
Magnifying glass
Hover image to zoom
$174.61 each
In Stock
In Stock
Get 80 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
The EARD is a round damper with a 24 Vac powered-open/spring-closed motor. It is used for fresh air intake for ventilation or for combustion makeup air.
  • Adjustable damper position range stops.
  • Single-blade damper.
  • Shipped as power open/spring return closed damper.
  • Galvanized steel.
  • Quiet operation.
  • Can be field-converted to power closed/spring return open damper.
  • Blade closes off tightly against gasket for minimal leakage.
  • Male (crimped) and female (uncrimped) ends to connect to any rigid or flexible round duct.

Specs

–
Warranty:

5 Year

Size:

8"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Power Open

Spring Open

Reversible

Motor Mount:

Side

Top

Motor Timing:

10 seconds Spring Return

30 Seconds Power Closed

Shape:

Round

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good replacementpart

Replaced vent control valve. It appears to be better than the original (10 years) failed part.
OldDIYer
Tacoma,WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

What is great about this product is you can make it ether open or closed with just a click of the switch on top one will fit all needs
Big hunk
Pasadena
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this again,excellent product.

First time I used this particular product, worked great and passed inspection.
Butch
Port Clinton Oh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

my own hybrid system
bob the builder
Prescott AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy