Shop Resideo Sale
Main product image of Pneumatic Temperature Sensor w/ 15" element (40° to 240°F)
Magnifying glass
Hover image to zoom

Pneumatic Temperature Sensor w/ 15" element (40° to 240°F)

Brand:
Honeywell
SKU:
LP914A1029
Rating:
(0)
Q&A:
(0)
Pneumatic Temperature Sensor w/ 15" element (40° to 240°F)
Magnifying glass
Hover image to zoom
$623.97 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Temperature Range (F)
40°F - 240°F
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Mount
Well

Description

–
One-pipe, direct-acting temperature sensor used with RP908/RP920 Controllers to provide proportional control of pneumatic valve or damper actuators. Rod and tube insertion element for duct, well, or through-the-wall mounting.

Features
  • Corrosion resistant
  • Continuous temperature indication available by using receiver gage

Specifications
  • Application: Temperature Sensor
  • Number of Pipes: 1
  • Action: Direct Acting
  • Sensor Element: Rod and tube
  • Airflow Usage: 0.019 scfm (540 sccm)
  • Air Connections: Push-on barb for 5/32 in. (4 mm) and 1/4 in. (6 mm) O.D. tubing
  • Max Safe Operating Pressure: 25 psi
  • Output Pressure Range: 3 psi to 15 psi
  • Supply Pressure: 18 psi
  • Maximum Operating Temperature (F): 265 F

Specs

–
Application:

Temperature Sensor

Max Temp (F):

240°F

Temperature Range (F):

40°F - 240°F

Min Temp (F):

40°F

Number of Pipes:

1

Action:

Direct Acting

Element Type:

Rod and Tube Insertion

Element Length:

15"

Mount:

Well

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy