Apply to be a TradeMaster!
Main product image of Pneumatic Remote Bulb Thermostat Direct Acting (65 to 85 F), LP916B1017
Magnifying glass
Hover image to zoom

Pneumatic Remote Bulb Thermostat Direct Acting (65 to 85 F), LP916B1017

Brand:
Honeywell
SKU:
LP916B1017
Rating:
(0)
Q&A:
(0)
Pneumatic Remote Bulb Thermostat Direct Acting (65 to 85 F), LP916B1017
Magnifying glass
Hover image to zoom
$917.92 each
In Stock
In Stock
Get 7 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
65°F to 85°F
Product Highlight: Max Temp (F)
135°F Max Temp

Description

–
Two-pipe, single temperature, unit mounted, remote bulb pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems.

Features
  • Liquid filled remote bulb
  • Direct Acting (DA), Reverse Acting (RA) and Heating/Cooling (DA/RA) models are available.

Specifications
  • Remote Bulb: Yes
  • Setpoint: Single
  • Number of Pipes: 2
  • Air Connections: Barb fittings 1/4 in. (6 mm)
  • Sensor: Bulb 1/2 x 5 7/8 in., capillary 36 in. (914 mm) long
  • Heat 18 psi, Cool 13 psi

Specs

–
Temperature Range (F):

65°F to 85°F

Max Temp (F):

135°F

Action:

Reverse Cooling

Direct Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Action
CURRENT ITEM
Product Image of Pneumatic Remote Bulb Thermostat Direct Acting (65 to 85 F), LP916B1017
Pneumatic Remote Bulb Thermostat Direct Acting (65 to 85 F), LP916B1017
SKU: LP916B1017
Reverse Cooling
Direct Heating
Direct Acting
Reverse Acting

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy