Apply to be a TradeMaster!
Main product image of Pneumatic Remote Bulb Thermostat Direct Acting Unit Ventilator (65°F - 85°F), LP916B1090
Magnifying glass
Hover image to zoom

Pneumatic Remote Bulb Thermostat Direct Acting Unit Ventilator (65°F - 85°F), LP916B1090

Brand:
Honeywell
SKU:
LP916B1090
Rating:
(0)
Q&A:
(0)
Pneumatic Remote Bulb Thermostat Direct Acting Unit Ventilator (65°F - 85°F), LP916B1090
Magnifying glass
Hover image to zoom
$1,172.09 each
In Stock
In Stock
Get 2 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
65°F to 85°F
Product Highlight: Max Temp (F)
135°F Max Temp

Description

–
Two-pipe, single temperature, unit mounted, remote bulb pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems.

Features
  • Liquid filled remote bulb
  • Direct Acting (DA), Reverse Acting (RA) and Heating/Cooling (DA/RA) models are available.

Specifications
  • Remote Bulb: Yes
  • Setpoint: Single
  • Number of Pipes: 2
  • Air Connections: Barb fittings 1/4 in. (6 mm)
  • Sensor: Bulb 1/2 x 5 7/8 in., capillary 36 in. (914 mm) long
  • Heat 18 psi, Cool 13 psi

Specs

–
Temperature Range (F):

65°F to 85°F

Max Temp (F):

135°F

Action:

Reverse Cooling

Direct Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Action
CURRENT ITEM
Product Image of Pneumatic Remote Bulb Thermostat Direct Acting Unit Ventilator (65°F - 85°F), LP916B1090
Pneumatic Remote Bulb Thermostat Direct Acting Unit Ventilator (65°F - 85°F), LP916B1090
SKU: LP916B1090
Reverse Cooling
Direct Heating
Reverse Acting
Direct Acting

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy