Apply to be a TradeMaster!
Main product image of Pneumatic Remote Bulb Thermostat Reverse Acting (65 to 85 F), LP916C1023
Magnifying glass
Hover image to zoom
Pneumatic Remote Bulb Thermostat Reverse Acting (65 to 85 F), LP916C1023
Magnifying glass
Hover image to zoom
$1,050.52 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
135°F Max Temp
Product Highlight: Temperature Range (F)
60°F to 80°F

Description

–
Two-pipe, single temperature, unit mounted, remote bulb pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems.

Features
  • Liquid filled remote bulb
  • Direct Acting (DA), Reverse Acting (RA) and Heating/Cooling (DA/RA) models are available.

Specifications
  • Remote Bulb: Yes
  • Setpoint: Single
  • Number of Pipes: 2
  • Air Connections: Barb fittings 1/4 in. (6 mm)
  • Sensor: Bulb 3/8 x 7 in., capillary 36 in. (914 mm) long
  • Changeover Pressure: Heat 18 psi, Cool 13 psi

Specs

–
Application:

Pneumatic

Max Temp (F):

135°F

Temperature Range (F):

60°F to 80°F

Action:

Reverse Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Temperature Range (F)
Action
60°F to 80°F
Reverse Acting
65°F - 85°F
Direct Acting
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy