Apply to be a TradeMaster!
Main product image of 120V Non-Spring Return Foot Mounted Actuator w/ 75 lb-in.
Magnifying glass
Hover image to zoom

120V Non-Spring Return Foot Mounted Actuator w/ 75 lb-in.

Brand:
Honeywell
SKU:
M7284A1038
Rating:
(1)
Q&A:
(0)
120V Non-Spring Return Foot Mounted Actuator w/ 75 lb-in.
Magnifying glass
Hover image to zoom
M7284A1038 has been discontinued
Discontinued May 31, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
120V Non-Spring Return Foot Mounted Actuator, 150 lb-in.
Brand:
Honeywell
SKU:M7284A1004
(3)
Order by today, receive 9 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
75 lb-in Torque
Product Highlight: Mount
Foot

Description

–
The Series 72 Modutrol IV Motors spring return and non-spring return motors are used to control dampers and valves. The motors accept a current or voltage signal from an electronic controller to position a damper or valve at any point between open and closed.

Features
  • Integral spring return returns motor to normal position when power is interrupted.
  • Integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position.
  • Motor and circuitry operate from 24 Vac.
  • Quick-connect terminals are standard--screw terminal adapter is available.
  • Adapter bracket for matching shaft height of older motors is available.
  • Motors have field adjustable stroke (90 to 160 degrees).
  • Integral auxiliary switches are available factory mounted, or can be field added.
  • Spring return motors can operate valve linkages from power end or auxiliary end shafts for normally closed or normally open valve applications.
  • All models have dual shafts (slotted and tapped on both ends).
  • All models have auxiliary switch cams.
  • Fixed torque throughout the entire voltage range.
  • Motors are designed for either normally open or normally closed valves and dampers.
  • Models available with adjustable start (zero) and span.
  • Models available with 4 to 20 mA input signal.
  • Models available with 2 to 10 Vdc input signal.
  • Die-cast aluminum housing.


Specifications
  • Application Type: Electric
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: Modulating, 4-20 mA
  • Motor Shaft: Dual ended Shaft
  • Stroke: Adjustable; 90 to 160 degrees, asymmetrical
  • External Auxiliary Switches Available: Yes
  • Frequency: 50 Hz, 60 Hz
  • Power Consumption Driving (VA): 15 VA
  • Shaft Dimensions (in.): .375 in
  • Shaft Shape: Square
  • Mounting: foot-mounted
  • Dimensions: 6 7/16 in. high x 5 1/2 in. wide x 8 3/4 in. deep
  • Temperature Range: -40 to 150F
  • Deadweight Load on Shaft (Either End) (lb): 200 lbs
  • Deadweight Load on Shaft (Combined on both shafts) (lb): 300 lbs
  • Auxiliary Switch Ratings AFL - 120 Vac: 7.2A
  • Auxiliary Switch Ratings AFL - 240 Vac: 3.6A
  • Auxiliary Switch Ratings ALR- 120 Vac: 43.2A
  • Auxiliary Switch Ratings ALR- 240 Vac: 21.6A

Specs

–
Fail Safe Mode:

Non-Spring Return

Voltage:

120v

Control Signal:

4 to 20 mA

Proportional

Internal Aux Switch:

0

Torque:

75 lb-in

Timing:

15-30 Seconds

Temperature Range:

-40° to 150°F

Mount:

Foot

Feedback:

No

Features:

2 Motor Shafts

Wiring:

Screw Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fantastic company

Supply House is great business to work with. Thank you for easy transactions and super fast shipping
J.R.
S.B. Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?