Apply to be a TradeMaster!
Main product image of 120V Non-Spring Return Foot Mounted Actuator w/ 2 Internal Aux. switches, 150 lb-in.
Magnifying glass
Hover image to zoom

120V Non-Spring Return Foot Mounted Actuator w/ 2 Internal Aux. switches, 150 lb-in.

Brand:
Honeywell
SKU:
M7284Q1009
Rating:
(3)
Q&A:
(0)
120V Non-Spring Return Foot Mounted Actuator w/ 2 Internal Aux. switches, 150 lb-in.
Magnifying glass
Hover image to zoom
$1,553.93 each
In Stock
In Stock
Get 8 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
150 lb-in Torque
Product Highlight: Mount
Foot

Description

–
The Series 72 Modutrol IV Motors spring return and non-spring return motors are used to control dampers and valves. The motors accept a current or voltage signal from an electronic controller to position a damper or valve at any point between open and closed.

Features
  • Integral spring return returns motor to normal position when power is interrupted.
  • Integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position.
  • Motor and circuitry operate from 24 Vac.
  • Quick-connect terminals are standard--screw terminal adapter is available.
  • Adapter bracket for matching shaft height of older motors is available.
  • Motors have field adjustable stroke (90 to 160 degrees).
  • Integral auxiliary switches are available factory mounted, or can be field added.
  • Spring return motors can operate valve linkages from power end or auxiliary end shafts for normally closed or normally open valve applications.
  • All models have dual shafts (slotted and tapped on both ends).
  • All models have auxiliary switch cams.
  • Fixed torque throughout the entire voltage range.
  • Motors are designed for either normally open or normally closed valves and dampers.
  • Models available with adjustable start (zero) and span.
  • Models available with 4 to 20 mA input signal.
  • Models available with 2 to 10 Vdc input signal.
  • Die-cast aluminum housing.


Specifications
  • Application Type: Electric
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: Modulating, 4-20 mA
  • Motor Shaft: Dual ended Shaft
  • Stroke: Adjustable; 90 to 160 degrees, Symmetrical
  • External Auxiliary Switches Available: Yes
  • Frequency: 50 Hz, 60 Hz
  • Power Consumption Driving (VA): 15 VA
  • Shaft Dimensions (in.): .375 in
  • Shaft Shape: Square
  • Mounting: foot-mounted
  • Dimensions: 6 7/16 in. high x 5 1/2 in. wide x 8 3/4 in. deep
  • Temperature Range: -40 to 150F
  • Deadweight Load on Shaft (Either End) (lb): 200 lbs
  • Deadweight Load on Shaft (Combined on both shafts) (lb): 300 lbs
  • Auxiliary Switch Ratings AFL - 120 Vac: 7.2A
  • Auxiliary Switch Ratings AFL - 240 Vac: 3.6A
  • Auxiliary Switch Ratings ALR- 120 Vac: 43.2A
  • Auxiliary Switch Ratings ALR- 240 Vac: 21.6A

Specs

–
Fail Safe Mode:

Non-Spring Return

Voltage:

120v

Control Signal:

4 to 20 mA

Proportional

Torque:

150 lb-in

Internal Aux Switch:

2

Timing:

30-60 Seconds

Temperature Range:

-40° to 150°F

Mount:

Foot

Feedback:

No

Features:

2 Motor Shafts

Wiring:

Screw Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great name brand product, fast shipping

Had this item overnighted and had my boiler up and going!!!
Maintenance plus
Monticello, Ar.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service! Great Price!

We use the motor to control the louvers on a vapor combustion system outdoors so we needed the weatherproofing kit. The motor was an exact match of what I needed. The price was better than the price that the contractor who normally does the maintenance on the unit could get it for.
Will
Cape Canaveral, Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Item is used to control damper doors on landfill flare system. Product fits exactly right, but some of the settings needed to be changed from factory settings. This was a little rough since the part is generic and the flare manual didn't cover the settings of small accessory parts like this one. But with some guesswork and trial it is up and running good.
Chris
Memphis, TN
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy