Apply to be a TradeMaster!
Main product image of 24V Non-Spring Return Foot Mounted Actuator, 60 lb-in
Magnifying glass
Hover image to zoom

24V Non-Spring Return Foot Mounted Actuator, 60 lb-in

Brand:
Honeywell
SKU:
M9182A1011
Rating:
(0)
Q&A:
(0)
24V Non-Spring Return Foot Mounted Actuator, 60 lb-in
Magnifying glass
Hover image to zoom
$1,330.02 each
In Stock
In Stock
Get 4 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Mount
Foot

Description

–
Overview:
Series 90 Modutrol IV Motors spring return modulating proportional control motors used with controllers that provide a Series 90 output to operate dampers or valves.

Features:
  • Integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position.
  • Integral spring return returns motor to normal position in the event of power failure.
  • Motor and circuitry operate from 24 Vac.
  • Quick-connect terminals are standard; screw terminal adapter is available.
  • Adapter bracket for matching shaft height of older motors is available.
  • Motors have field adjustable stroke (90 to 160 degrees).
  • Integral auxiliary switches are available factory mounted, or can be field added.
  • Spring return motors can operate valve linkages from power end or auxiliary end shafts for normally closed or normally open valve applications.
  • All models have dual shafts (slotted and tapped on both ends).
  • All models have auxiliary switch cams.
  • Fixed torque throughout the entire voltage range.
  • Specs

    –
    Fail Safe Mode:

    Spring Return

    Control Signal:

    Proportional

    Torque:

    60 lb-in

    Voltage:

    24V

    Internal Aux Switch:

    0

    Mount:

    Foot

    Temperature Range:

    -40° to 150°F

    Timing:

    30-60 Seconds

    Power Consumption:

    20 VA

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy