Apply to be a TradeMaster!
Main product image of 24 Vac Modutrol IV Motor with 150 lb-in w/ 7° aux switch setting
Magnifying glass
Hover image to zoom

24 Vac Modutrol IV Motor with 150 lb-in w/ 7° aux switch setting

Brand:
Honeywell
SKU:
M9484E1033
Rating:
(0)
Q&A:
(0)
24 Vac Modutrol IV Motor with 150 lb-in w/ 7° aux switch setting
Magnifying glass
Hover image to zoom
$1,657.58 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
150 lb-in Torque

Description

–
Factory Stroke Setting:90 degrees

Overview:
Reversing, proportional motors used to drive burner firing rate valves, dampers or auxiliary equipment. Replace M941A,C,D motors.

Features:
  • Designed for flame safeguard applications in commercial/industrial oil or gas burner system.
  • Vibration resistant electronic drive circuit.
  • Regulated by three-wire proportional controller.
  • Stroke is field-adjustable to 90 or 160 degrees.
  • Specs

    –
    Torque:

    150 lb-in

    Voltage:

    24V

    Temperature Range:

    -40° to 150°F

    Power Consumption:

    15W

    Auxiliary Switch:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy