Apply to be a TradeMaster!
Main product image of 24 Vac Modutrol IV Motor with 150 lb-in w/ 2 Aux Switches
Magnifying glass
Hover image to zoom

24 Vac Modutrol IV Motor with 150 lb-in w/ 2 Aux Switches

Brand:
Honeywell
SKU:
M9484F1031
Rating:
(1)
Q&A:
(0)
24 Vac Modutrol IV Motor with 150 lb-in w/ 2 Aux Switches
Magnifying glass
Hover image to zoom
$2,409.17 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
150 lb-in Torque

Description

–

Overview:

Reversing, proportional motors used to drive burner firing rate valves, dampers or auxiliary equipment. Replace M941A,C,D motors.

Features:

  • Designed for flame safeguard applications in commercial/industrial oil or gas burner system.
  • Vibration resistant electronic drive circuit.
  • Regulated by three-wire proportional controller.
  • Stroke is field-adjustable to 90 or 160 degrees.
  • Factory Stroke Setting: 90 degrees
  • Auxiliary Switch Setting: 7 and 80 degrees

Specs

–
Torque:

150 lb-in

Voltage:

24V

Temperature Range:

-40° to 150°F

Power Consumption:

15W

Auxiliary Switch:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Second time

Second time I bought it. Great
Eymaq
MIAMI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy