Apply to be a TradeMaster!
Main product image of Modutrol IV NSR Proportional Flame SafeGuard Firing Rate Motor (300 lb-in.)
Magnifying glass
Hover image to zoom

Modutrol IV NSR Proportional Flame SafeGuard Firing Rate Motor (300 lb-in.)

Brand:
Honeywell
SKU:
M9494D1000
Rating:
(0)
Q&A:
(0)
Modutrol IV NSR Proportional Flame SafeGuard Firing Rate Motor (300 lb-in.)
Magnifying glass
Hover image to zoom
M9494D1000 has been discontinued
Discontinued February 10, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
300 lb-in Torque

Description

Series 41 and Series 81 Modutrol IV motors are 2-position (line- and low-voltage per motor control) spring-return motors. They are used to operate dampers or valves in applications where it is necessary or desirable to have the controlled element return to the starting position in the event of power failure or interruption.


Features

  • Integral junction box provides NEMA 3 weather protection.
  • Integral spring return returns motor to normal position when power is interrupted.
  • Motor and circuitry operate from 24 Vac. Models available with factory installed transformer, or a field added internal transformer.
  • Quick-connect terminals are standard-screw terminal adapter is available.
  • Adapter bracket for matching shaft height of older motors is available.
  • Motors have field adjustable stroke (90° to 160°).
  • Die-cast aluminum housing.
  • Integral auxiliary switches are available factory mounted, or can be field added.
  • Nominal timing standard of 30 seconds (90° stroke), and 60 seconds (160° stroke). Other timings available.
  • Spring return motors can operate valve linkages form power end or auxiliary end shafts for normally closed or normally open valve applications.
  • All models have dual shafts (slotted and tapped on both ends).
  • All models have auxiliary switch cams.
  • Fixed torque throughout the entire voltage range.
  • Motors are designed for either normally open or normally closed valves and dampers.
  • Field addable interface modules can be mounted in the junction box to upgrade the motor to Series 70 (electronic) control.

Specs

Fail Safe Mode:

Non-Spring Return

Control Signal:

SPST

Two position

Voltage:

24V

Torque:

300 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm