Apply to be a TradeMaster!
Main product image of 1" NPT Motorized Zone Valve, w/ auxiliary switch
Magnifying glass
Hover image to zoom

1" NPT Motorized Zone Valve, w/ auxiliary switch

SKU:
MZV526E-T
Rating:
(2)
Q&A:
(1)
1" NPT Motorized Zone Valve, w/ auxiliary switch
Magnifying glass
Hover image to zoom
MZV526E-T has been discontinued
Discontinued September 18, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

Honeywell MZV Series is the first linear zone valve with a built-in balancing plug that permits pre-balancing for each zone.

Features
  • Rack and pinion linear design.
  • Fast acting, 15 seconds to open, 5 seconds to close.
  • Two piece rack design to extend service life.
  • Low power consumption, 8 valves, 40 VA transformer.
  • External valve position indicator.
  • Quiet operation, no water hammer.
  • Built-in tamper resistant balancing valve for pre-balancing.
  • High torque, constant speed synchronous motor.
  • Cooler running, longer life motor.
  • Operator can be replaced without draining system.
  • Manual opening feature.
  • Replaceable valve cartridge.
  • Large adjustable flow, 1/2 in. 3/4 in. Cv 5.8; 1 in. 7.0 Cv; 1-1/4 in. Cv 7.0.
  • Motor CSA recognized.
  • 4 wire operator with auxiliary switch.
  • 2 wire without switch, 24 in. leads.
  • Compatible with programmable thermostats.
  • Bronze casting; brass/stainless trim


Specifications
  • Application: Residential or Commercial Zoning for hot water heating or chilled water air conditioning systems, fan coil units or indirect water heater service.
  • Body Pattern: Two-way
  • Maximum Close-off Pressure (psi): 20 Psi
  • Maximum Water Pressure (psi): 125 Psi
  • Maximum Ambient Temperature (F): 125F
  • Voltage: 24 Vac
  • Frequency: 60 Hz

Specs

Application:

Zoning

Size:

1"

Connection Type:

Threaded

Flow Capacity (Cv):

7

Body Pattern:

2-Way

Max Close-Off PSI:

17.5 psi

Max Pressure (PSI):

125

Max Ambient Temp (°F):

125°F

End Switch:

Yes

Auxiliary Switch:

SPST

Voltage:

24V

Position:

Normally Closed

Hertz:

60

Amperage:

0.25

Time Cycle:

10-20 Seconds Open, 3-6 Seconds Close

Wiring:

18" Leads

Material:

Bronze

Max Temp (F):

240°F

Width (Inches):

3.6"

Depth (Inches):

2-2/5"

Height (Inches):

5.8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Application
Size
Connection Type
Flow Capacity (Cv)
Body Pattern
CURRENT ITEM
Product Image of 1" NPT Motorized Zone Valve, w/ auxiliary switch
1" NPT Motorized Zone Valve, w/ auxiliary switch
SKU: MZV526E-T
(2)
Zoning
1"
Threaded
7
2-Way
Zoning
1"
Threaded
8.9
2-Way
Honeywell Home
Zoning
1"
Threaded
10
2-Way
Straight-Through
Zoning
1"
Threaded
8.9
2-Way

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

These are hard to find will buy again

These valves are spares if mine fails
john
Detroit, Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell-Sparco zone vales

I purchased a dozen of these and just started to install them. They look well designed but one thing I didn't like was the poor machining on the inside where there was too much flashing left from the casting. It was blocking off about 15% of the flow, so I had to port and grind each valve by hand with a die grinder. I won't know how well they work until I get them wired up.
Merchant response
16 years ago
Performance sounds accurate based on the specified flow rate.
Rocket Man
Regina, Sk.
16 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this 1" NPT measure 1" diameter on the inside threads or 1-1/4" It starts getting confusing when some people go by the I.D. and others go by the O.D.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no I.D. or O.D. for thread sizes. The thread size is 1" NPT and will connect to any 1" female NPT connection.

Was this review helpful to you?