Apply to be a TradeMaster!
Main product image of 1" NPT Motorized Zone Valve (Connection = 18" Leads)
Magnifying glass
Hover image to zoom
1" NPT Motorized Zone Valve (Connection = 18" Leads)
Magnifying glass
Hover image to zoom
$172.56 each
In Stock
In Stock
Get 25 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Note: Valve designed for cycling (not constantly powered on) applications. Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features:
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
Additional Specs:
  • Power Consumption: 7.7 VA
  • Static Pressure (psi): 125 psi
  • Nominal Timing (sec, min): 15 sec
  • Valve Action: Spring return to close
  • Type: 2 position
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • End Switch Rating: 4.4 A running with 26.4 A inrush @ 120 V
  • Materials (Body): Brass
  • Materials (Seat): Brass
  • Materials (Stem): Stainless Steel
  • Materials (Ball Plug): Buna-N (NBR) Rubber Ball
  • Materials (Packing O-rings): EPDM rubber
  • Frequency : 60 Hz; 50 Hz

Specs

–
Application:

Zoning

Size:

1"

Material:

Brass

Connection Type:

Threaded

Body Pattern:

Straight-Through

2-Way

Position:

Normally Closed

Voltage:

24V

Height:

4"

Width (Inches):

3-23/32"

Depth (Inches):

2-3/8"

Flow Capacity (Cv):

10

Max Close-Off PSI:

6.5 psi

Temperature Range (F):

50°F - 200°F

Min Temp (F):

50°F

Max Temp (F):

200°F

Max Ambient Temp (°F):

125°F

Wiring:

18" Leads

Hertz:

60

50

Valve Action:

Spring Return to Close

Power Consumption:

7.7 VA

Static Pressure:

125 psi

Nominal Timing:

15 Seconds

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Connection Type
Body Pattern
Position
CURRENT ITEM
Product Image of 1" NPT Motorized Zone Valve (Connection = 18" Leads)
1" NPT Motorized Zone Valve (Connection = 18" Leads)
SKU: V8043E1137
(4)
Zoning
1"
Threaded
Straight-Through
2-Way
Normally Closed
1" Zone Sentry Valve Normally Closed (Threaded)
SKU: Z100T2-3
Zoning
1"
Threaded
2-Way
Normally Closed
Zoning
1"
Threaded
2-Way
Normally Closed

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Will Use These Again

Finding the datasheet that has this exact part on it is challenging. After using a couple of these valves in my hydronic heating system I believe these are the least restrictive valve (least pressure drop for a given flow) which is readily available. I had originally planned to use a Taco valve, but these were in stock so they're what I used, and I'm glad I did.
Scott
Santa Cruz CA
3 years ago
Was this review helpful to you?

I installed and will be using again

Good quality
Bimbo
Boston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use these zone valves whenever possible

Easy to install. The high voltage switch simplifies wiring circulator pumps
Sam
Cullen VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This valve was purchased as a replacement for an exinsting one. once connected it performed perfectly.
Tango Fox
Farmington Hills, Mi
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 18" lead?

Asked by bb 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the unit is wired with 18" leads.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy