Apply to be a TradeMaster!
Main product image of Single SPDT Auxuiliary Switch for all Modutrol Motors
Magnifying glass
Hover image to zoom

Single SPDT Auxuiliary Switch for all Modutrol Motors

Brand:
Honeywell
SKU:
Q607B1067
Rating:
(0)
Q&A:
(0)
Single SPDT Auxuiliary Switch for all Modutrol Motors
Magnifying glass
Hover image to zoom
Q607B1067 has been discontinued
Discontinued July 21, 2023
This product was discontinued by the manufacturer.

Description

–
For control of auxiliary equipment as a function of motor shaft position.

Features
  • Compatible with Modutrol III and Modutrol IV motors. (Requires 220738A adapter bracket for use with Modutrol IV motors).
  • Micro Switch precision switches, adjustable.
  • Indicate motor position by use of a scale plate anchored to a common shaft, which allows Q607 to be adjusted for operational sequence before mounting.
  • Adjustable plate allows universal mounting on either end of motor.
  • Wrap-around cover for easy access to switch adjustments and wiring.
  • Maintenance-free protection of the switches and cams.

Specifications
  • Application: Electro-mechanical
  • Internal Auxiliary Switch: 2
  • Control Signal: SPDT, On/Off switch
  • Electrical Connections: Screw terminals
  • Mounting: Cover or gear end
  • Auxiliary Switch Ratings AFL - 120 Vac: 9.8A
  • Auxiliary Switch Ratings AFL - 240 Vac: 4.90A
  • Auxiliary Switch Ratings ALR- 120 Vac: 58.8A
  • Auxiliary Switch Ratings ALR- 240 Vac: 29.4A
  • Includes: Revised mounting bracket
  • Comments: Post 1969 Honeywell Modutrol Motors
  • Approvals: Approvals, Underwriters Laboratories Inc
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm