Shop Limited Time Deals
Main product image of Electric Oil Primary with 15 seconds lock out timing
Magnifying glass
Hover image to zoom

Electric Oil Primary with 15 seconds lock out timing

Brand:
Honeywell
SKU:
R7184P1098
Rating:
(0)
Q&A:
(0)
Electric Oil Primary with 15 seconds lock out timing
Magnifying glass
Hover image to zoom
R7184P1098 has been discontinued
Discontinued March 26, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
Universal Digital Electronic Oil Primary, R7284U1004
Brand:
Resideo
SKU:R7284U1004
(53)
Order by today, receive 82 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

Electronic Oil Primary with 10 in. leads and 15 seconds lock out timing

Specifications
  • Electronic Oil Primary with 15 seconds lock out timing
  • Ignition Type: Interrupted
  • Timing, Safety Switch: 15 Seconds
  • Mounting Bracket: For mounting on a standard 4 X 4 in. junction box or direct mounting to on burner housing
  • Electrical Connections: Burner motor, oil valve, ignition, cad cell, limit, thermostat, alarm
  • Electrical Rating; Contacts (full load):0.416666666666667
  • Dimensions: 2 1/2 in. high x 4 11/32 in. wide x 4 5/32 in. long
  • Temperature Range: -40 F to 150 F

Specs

Lockout Timing:

15 Seconds

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm