Apply to be a TradeMaster!
Main product image of On-Off Primary Control with Shutter Drive Output
Magnifying glass
Hover image to zoom

On-Off Primary Control with Shutter Drive Output

Brand:
Honeywell
SKU:
RM7890B1048
Rating:
(0)
Q&A:
(0)
On-Off Primary Control with Shutter Drive Output
Magnifying glass
Hover image to zoom
$760.82 each
In Stock
In Stock
Get 5 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
On-Off Primary Control with Shutter Drive Output, Valve Proving Feature, and blinking LED fault annunciation

Overview:
Microprocessor-based integrated burner control for industrial semi-automatically fired gas, oil, coal, or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls.

Features:
  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self diagnostics and troubleshooting.
  • Subbase and amplifier are required for operation.
  • Power LED blinks Fault Code on lockout.
  • Options include PC interface, keyboard display module, DATA CONTROLBUS? MODULE, remote display module, first-out expanded annunciator, and COMBUSTION SYSTEM MANAGER? software.
  • Five LEDs provide sequence information.
  • Interchangeable plug-in flame amplifiers.
  • Optional local or remote annunciation of operation and fault information.
  • Nonvolatile memory retains history files and sequencing status after power loss.
  • Optional remote reset capability.
  • Optional report generation.
  • Selectable relight or lockout on loss of flame.
  • Contains Valve Proving Feature - require S7800A1142 Keyboard Display (not provided) to set up.

    Required Componenets:
    Q7800A,B Universal Wiring Subbases. R7847, R7848, R7849, R7851, R7852, R7861, or R7886 Flame Signal Amplifier.
  • Specs

    –
    Application:

    On-Off Primary Control w/VPS

    Voltage:

    120v

    Pilot Type:

    Intermittent

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy