Shop Resideo Sale
Main product image of 4-Line 7800 Series Keyboard Display Module
Magnifying glass
Hover image to zoom

4-Line 7800 Series Keyboard Display Module

Brand:
Honeywell
SKU:
S7800A2142
Rating:
(6)
Q&A:
(0)
4-Line 7800 Series Keyboard Display Module
Magnifying glass
Hover image to zoom
$871.03 each
In Stock
In Stock
Get 62 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
0°F - 140°F

Description

–
The S7800A2142 Keyboard Display Module is the newest and most intuitive way to interact with any 7800 Series Flame Relay module. The new display is packed full of features and best of all – it’s compatible with all 7800 SERIES burner controls.

The S7800A2142 Keyboard Display Module (KDM) provides current system status along with first-out annunciation and system diagnosis using a five-row by 64-column readout. The KDM provides local or remote annunciation of operation and fault information, remote reset, report generation, burner control data and diagnostic information. The KDM is part of the 7800 SERIES of microprocessor-based burner controls for gas, oil, coal or combination fuel single burner applications.

The 7800 SERIES is programmed to provide a level of safety, functional capabilities and features beyond the capacity of conventional controls.

The S7800A2142 is required to program the Valve Proving feature of selected 7800 Series devices.

The S7800A2142 KDM offers the following technical advancements to the 7800 SERIES devices:
  • Compatible with installed Honeywell 7800 SERIES systems.
  • When used with the new 7800 SERIES with Valve Proving Feature, the KDM allows for programming the Valve Proving Control feature and timing (Pass Code protected feature).
  • When used with the new 7800 SERIES with Postpurge feature, the KDM allows for programming the Postpurge time (Pass Code protected feature).
  • Allows for naming the S7830 Expanded Annunciator terminals to match your system drawings. (Displayed message only.)(Pass Code protected feature.)
  • An eight line by twenty column readout set of “Call Service” (Business Card) alpha/numeric directions can be displayed instead of the standard lockout display message. (Pass Code protected feature).
  • Enable ModBus communication feature.
  • Configure language for English, Spanish, or French.
  • On-line troubleshooting guide.

Specs

–
Application:

Keyboard Display for VP setup

Temperature Range (F):

0°F - 140°F

Storage Temperature:

-22° to 158°F

Features:

Expanded Annunciator Set Up

Post Purge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

On-Off Primary Control with PrePurge - Interrupted Pilot
SKU: RM7895C1012
Honeywell

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great product for good price

Replaced an old obsolete display. This upgrade has more functions and is easy to navigate.
Mikki
Reno, NV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is a wonderful troubleshooting tool

This product is a wonderful troubleshooting tool. Highly recommend.
JohnHenry
Prichard, WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

use the product on all of our Boilers. these displays are so easy to navigate through.
chris
hood river, or
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly replacement unit

Great to help troubleshoot flame relay.
Bill W
Florence, Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You know you need one

Works great
Andrew
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Excellent customer service resolving my stolen package situation. Talking to a actual person with quick resolvement makes a world of difference
Hinzy
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy