Apply to be a TradeMaster!
Main product image of On-Off Primary Control with PrePurge - Interrupted Pilot
Magnifying glass
Hover image to zoom

On-Off Primary Control with PrePurge - Interrupted Pilot

Brand:
Honeywell
SKU:
RM7895C1012
Rating:
(2)
Q&A:
(0)
On-Off Primary Control with PrePurge - Interrupted Pilot
Magnifying glass
Hover image to zoom
$1,244.99 each
In Stock
In Stock
Get 21 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
On-Off Primary Control with Shutter Drive Output, Valve Proving Feature, and blinking LED fault annunciation

Overview:
Microprocessor-based integrated burner control for industrial semi-automatically fired gas, oil, coal, or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls.

Features:
  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting.
  • Subbase, amplifier, and prepurge timer are required for operation.
  • Options include PC interface, keyboard display module, DATA CONTROLBUS? MODULE, remote display module, first-out expanded annunciator, and COMBUSTION SYSTEM MANAGER? software.
  • Five LEDs provide sequence information.
  • Interchangeable plug-in flame amplifiers.
  • Optional local or remote annunciation of operation and fault information.
  • Nonvolatile memory retains history files and sequencing status after power loss.
  • Optional remote reset capability.
  • Optional report generation.
  • Selectable relight or lockout on loss of flame.
  • Airflow switch check.
  • Flame Establishing Period - Pilot 4 sec or 10 sec
  • Flame Establishing Period - Main 10 sec
  • Delayed Main Valve - Yes

    Required Componenets:
    Q7800A,B Universal Wiring Subbases. R7847, R7848, R7849, R7851, R7852, R7861, or R7886 Flame Signal Amplifier. ST7800A Plug-in Purge Timer Card.
  • Specs

    –
    Application:

    On-Off Primary Control with Prepurge

    Voltage:

    120v

    Pilot Type:

    Interrupted

    Interlocks:

    Selectable

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    You May Also Need

    Metal 7800 Series Subbase w/ Burner/wall mount 2 knockouts
    SKU: Q7800B1003
    Honeywell

    Product Reviews

    3 out of 2 reviews
    50% would recommend this product
    3
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    defective

    It didn't work.
    Bert
    Boston MA
    6 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service!

    Ordered a critical part and it was here the next day and it worked perfectly. Keep up the good work.
    Skipper
    Wyoming
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy