Apply to be a TradeMaster!
Main product image of On-Off Primary Control w/ Pre & Programmable Post Purge, Delayed Main Valve
Magnifying glass
Hover image to zoom

On-Off Primary Control w/ Pre & Programmable Post Purge, Delayed Main Valve

Brand:
Honeywell
SKU:
RM7897C1000
Rating:
(0)
Q&A:
(0)
On-Off Primary Control w/ Pre & Programmable Post Purge, Delayed Main Valve
Magnifying glass
Hover image to zoom
$1,250.62 each
In Stock
In Stock
Get 10 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview: Microprocessor-based integrated full-function primary burner control for automatically fired gas, oil, or combination fuel single burner applications. Programmable Post Purge. Requires S7800A1142 Display to program post purge feature.

Features:
  • Includes blinking LED fault annunciation feature
  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting.
  • Subbase, amplifier and purge card are required for operation.
  • Options include PC interface, keyboard display module, DATA CONTROLBUS™ MODULE, remote display module, first-out expanded annunciator, and COMBUSTION SYSTEM MANAGER™ software.
  • Five LEDs provide sequence information. Power LED blinks fault code on Safety Shutdown.
  • Interchangeable plug-in flame amplifiers.
  • Local or remote annunciation of operation and fault information.
  • Nonvolatile memory retains history files and sequencing status after power loss.
  • Optional remote reset capability.
  • Optional report generation.
  • Selectable recycle or lockout on loss of airflow or flame.
  • Shutter drive output.
  • Airflow switch check.
  • Delayed main valve.
  • Programmable post purge using S7800A1142 Keyboard Display (not provided).
  • Flame Establishing Period - Pilot: 4 sec or 10 sec
  • Interlocks: Selectable
  • PrePurge: Determined by ST7800A Purge Timer Card
  • PostPurge: programmed with S7800A1142 display
  • Delayed Main Valve: Yes
  • Pilot Type; selectable:
  • Vibration: 0.5 G environment

Specs

–
Application:

Primary Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy