Shop Resideo Sale
Main product image of 440 to 480 Vac Surface Mounted Electric Pneumatic Relay
Magnifying glass
Hover image to zoom

440 to 480 Vac Surface Mounted Electric Pneumatic Relay

Brand:
Honeywell
SKU:
RP419A1065
Rating:
(0)
Q&A:
(0)
440 to 480 Vac Surface Mounted Electric Pneumatic Relay
Magnifying glass
Hover image to zoom
$487.29 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Surface
Product Highlight: Voltage
440 to 480 VAC

Description

–
Electrically operated pneumatic switches used to interlock an electrical system and a pneumatic control system. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Usable as a diverting relay, a selector relay, or a stop and bleed relay.
  • Mount and operate in any position.
  • Available with lead wires or junction box.
  • Line or low voltage models available.


Specifications
  • Type: Electric / Pneumatic Relay
  • Operation: Energized: ports 1 and 3 connected, port 2 blocked
  • Operation: De-energized: ports 2 and 3 connected, port 1 blocked
  • Airflow Usage: 0.42 scfm (200 mL/s) at 20 psi (138 kPa) supply with 1 psi (7 kPa) pressure drop
  • Capacity: 0.075 Cv minimum
  • Air Connections: Barbed fitting for 1/4 in. O.D. plastic tubing
  • Electrical Connections: Junction Box and 15 in. (380 mm) leads
  • Frequency: 50 Hz
  • Mounting: Surface
  • Operating Humidity Range: 5 to 95% RH
  • Dimensions: 2 7/8 in. high x 3 13/16 in. wide x 1 1/4 in. deep
  • Temperature Range: 0 F to 100 F
  • Includes: Junction Box

Specs

–
Mount:

Surface

Voltage:

440 to 480 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy