Apply to be a TradeMaster!
Main product image of 208 Vac Surface Mounted Electric Pneumatic Relay
Magnifying glass
Hover image to zoom

208 Vac Surface Mounted Electric Pneumatic Relay

Brand:
Honeywell
SKU:
RP419A1081
Rating:
(0)
Q&A:
(0)
208 Vac Surface Mounted Electric Pneumatic Relay
Magnifying glass
Hover image to zoom
$442.98 each
In Stock
In Stock
Get 5 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: Temperature Range (F)
0°F to 100°F
Product Highlight: Mount
Surface
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Height
2-7/8"
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
Electrically operated pneumatic switches used to interlock an electrical system and a pneumatic control system. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features:
  • Usable as a diverting relay, a selector relay, or a stop and bleed relay.
  • Mount and operate in any position.
  • Available with lead wires or junction box.
  • Line or low voltage models available.

    Specifications:
  • Type: Electric / Pneumatic Relay
  • Operation: Energized: ports 1 and 3 connected, port 2 blocked
  • Operation: De-energized: ports 2 and 3 connected, port 1 blocked
  • Airflow Usage: 0.42 scfm (200 mL/s) at 20 psi (138 kPa) supply with 1 psi (7 kPa) pressure drop
  • Air connections: Barbed fitting for 1/4" O.D. plastic tubing
  • Electrical Connections: Junction Box and 15" leads
  • Includes: Junction Box
  • Specs

    –
    Voltage:

    208V

    Capacity:

    0.075 Cv

    Frequency:

    60 Hz

    Mount:

    Surface

    Max Pressure (PSI):

    50

    Humidity Range:

    5 to 95% RH

    Temperature Range (F):

    0°F to 100°F

    Height:

    2-7/8"

    Width:

    3-13/16"

    Depth (Inches):

    1-1/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy