Apply to be a TradeMaster!
Main product image of Pneumatic Selector Relay, transmits higher of two input pressures
Magnifying glass
Hover image to zoom

Pneumatic Selector Relay, transmits higher of two input pressures

Brand:
Honeywell
SKU:
RP470A1003
Rating:
(0)
Q&A:
(0)
Pneumatic Selector Relay, transmits higher of two input pressures
Magnifying glass
Hover image to zoom
$119.47 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Panel, Wall, In-Line

Description

–
Electrically operated pneumatic switches used to interlock an electrical system and a pneumatic control system. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Usable as a diverting relay, a selector relay, or a stop and bleed relay.
  • Mount and operate in any position.
  • Available with lead wires or junction box.
  • Line or low voltage models available.


Specifications
  • Type: Electric / Pneumatic Relay
  • Operation: Energized: ports 1 and 3 connected, port 2 blocked
  • Operation: De-energized: ports 2 and 3 connected, port 1 blocked
  • Airflow Usage: 0.42 scfm (200 mL/s) at 20 psi (138 kPa) supply with 1 psi (7 kPa) pressure drop
  • Capacity: 0.075 Cv minimum
  • Air Connections: Barbed fitting for 1/4 in. O.D. plastic tubing
  • Electrical Connections: 15 in. (380 mm) leads
  • Frequency: 50 Hz
  • Mounting: Panel
  • Operating Humidity Range: 5 to 95% RH
  • Dimensions: 2-7/8 in. high x 1-3/4 in. wide x 1-1/4 in. deep
  • Temperature Range: 0 F to 100 F
  • Includes: Junction Box

Specs

–
Mount:

Panel

Wall

In-Line

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy