Apply to be a TradeMaster!
Main product image of Pneumatic Selector Relay, used in lockout, repeater and lower of two input pressure applications
Magnifying glass
Hover image to zoom

Pneumatic Selector Relay, used in lockout, repeater and lower of two input pressure applications

Brand:
Honeywell
SKU:
RP470B1001
Rating:
(0)
Q&A:
(0)
Pneumatic Selector Relay, used in lockout, repeater and lower of two input pressure applications
Magnifying glass
Hover image to zoom
RP470B1001 has been discontinued
Discontinued November 23, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Mount
In-Line, Wall, Panel

Description

–
Three-port relays used in HVAC systems to perform a variety of relay functions; transmit the higher of two input signals, lock out one pressure signal when a second signal is higher, or transmit the lower of two pressure signals. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Uses diaphragm-logic technology.
  • In-line, wall, or panel mounted.
  • Sharp-barb air connections.
  • Molded plastic construction.


Specifications
  • Type: Pneumatic Three-port Selector Relay
  • Operation: Lockout, Lower-of-two pressures, repeater relay
  • Capacity: 0.039 scfm at 1 psi differential (18 mL/s at 5 kPa differential)
  • Air Connections: Barb fittings 5/32 in. (4 mm) O.D. plastic tubing
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Mounting: Wall or In-line or panel
  • Operating Humidity Range: 5 to 95% RH
  • Dimensions: 1-1/2 in. diameter x 1 in. deep
  • Temperature Range: 0 F to 140 F
  • Includes: 14003030-001, 1 1/2 in. Mounting Clip for Mounting relay to wall or panel
  • Input Operating Pressure (psi): 0 to 20 psi

Specs

–
Mount:

In-Line

Wall

Panel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm