Apply to be a TradeMaster!
Main product image of Wall or Panel Mounted Pneumatic, four-port, snap acting relay, SPDT
Magnifying glass
Hover image to zoom

Wall or Panel Mounted Pneumatic, four-port, snap acting relay, SPDT

Brand:
Honeywell
SKU:
RP471A1002
Rating:
(0)
Q&A:
(0)
Wall or Panel Mounted Pneumatic, four-port, snap acting relay, SPDT
Magnifying glass
Hover image to zoom
$247.39 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Panel, Wall

Description

–
Three-port relays used in HVAC systems to perform a variety of relay functions; transmit the higher of two input signals, lock out one pressure signal when a second signal is higher, or transmit the lower of two pressure signals. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Uses diaphragm-logic technology.
  • In-line, wall, or panel mounted.
  • Sharp-barb air connections.
  • Molded plastic construction.


Specifications
  • Type: Pneumatic, four-port, snap acting relay
  • Operation: Proportional to 2-position converter
  • Capacity: 0.039 scfm at 1 psi differential (18 mL/s at 5 kPa differential)
  • Air Connections: Barb fittings 5/32 in. (4 mm) O.D. plastic tubing
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Differential Pressure Range: 1 psi maximum
  • Nominal Switch Differential (psi): .5 psi
  • Setpoint Range (psi)
  • Adjustable between 3 to 15 psi
  • Mounting: Wall or Panel
  • Operating Humidity Range: 5 to 95% RH
  • Dimensions: 1-1/2 in. diameter x 1 in. deep
  • Temperature Range: 0 F to 140 F
  • Includes: 14003030-001, 1 1/2 in. Mounting Clip for Mounting relay to wall or panel

Specs

–
Switch:

SPDT

Mount:

Panel

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy