Shop Resideo Sale
Main product image of Pneumatic SPDT Relay (switching between 3-7 psi)
Magnifying glass
Hover image to zoom

Pneumatic SPDT Relay (switching between 3-7 psi)

Brand:
Honeywell
SKU:
RP670A1001
Rating:
(0)
Q&A:
(0)
Pneumatic SPDT Relay (switching between 3-7 psi)
Magnifying glass
Hover image to zoom
$216.00 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall, Panel, In-Line

Description

–
Pneumatic switching relays block, divert, or bleed pneumatic air lines when pilot pressure is changed from one specific value to another. Commonly applied in Day-Night, Summer-Winter, Start-Stop, On-Off-Auto and other multiple condition systems where control sequence is changed as conditions change. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Available with either single-pole, double-throw (SPDT) or double-pole, double-throw (DPDT) switching action.
  • Second switch on dpdt (RP670B) models molded in natural color for identification.
  • Air connections for 5/32 in. (4 mm) O.D. plastic tubing.
  • Molded plastic construction with neoprene diaphragms, stainless steel lever.
  • In-line mounting, or wall or panel mounting with provided metal spring clip.


Specifications
  • Type: Pneumatic Switching Relay
  • Operation: SPDT relay
  • Capacity: 0.039 scfm at 1 psi differential (18 mL/s at 5 kPa differential)
  • Air Connections: Barb fittings 5/32 in. (4 mm) O.D. plastic tubing
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Differential Pressure Range: 1 psi maximum
  • Nominal Switch Differential (psi): .5 psi
  • Setpoint Range (psi)
  • Adjustable between 3 to 15 psi
  • Mounting: Wall or Panel
  • Operating Humidity Range: 5 to 95% RH
  • Dimensions: 1-1/2 in. diameter x 2-1/4 in. deep
  • Temperature Range: 0 F to 140 F
  • Includes: 14003030-001, 1 1/2 in. Mounting Clip for Mounting relay to wall or panel
  • Switching Occurs Between Pressures (psi): 3 and 7 psi

Specs

–
Switch:

SPDT

Mount:

Wall

Panel

In-Line

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy