Apply to be a TradeMaster!
Main product image of Pneumatic DPDT Relay (switching between 20-25 psi)
Magnifying glass
Hover image to zoom

Pneumatic DPDT Relay (switching between 20-25 psi)

Brand:
Honeywell
SKU:
RP670B1074
Rating:
(0)
Q&A:
(0)
Pneumatic DPDT Relay (switching between 20-25 psi)
Magnifying glass
Hover image to zoom
We no longer carry RP670B1074
Unavailable since August 29, 2026

Product Highlights

–
Product Highlight: Mount
Wall, Panel, In-Line

Description

–
Pneumatic switching relays block, divert, or bleed pneumatic air lines when pilot pressure is changed from one specific value to another. Commonly applied in Day-Night, Summer-Winter, Start-Stop, On-Off-Auto and other multiple condition systems where control sequence is changed as conditions change. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Available with either single-pole, double-throw (SPDT) or double-pole, double-throw (DPDT) switching action.
  • Second switch on dpdt (RP670B) models molded in natural color for identification.
  • Air connections for 5/32 in. (4 mm) O.D. plastic tubing.
  • Molded plastic construction with neoprene diaphragms, stainless steel lever.
  • In-line mounting, or wall or panel mounting with provided metal spring clip.


Specifications
  • Type: Pneumatic Switching Relay
  • Operation: DPDT relay
  • Capacity: 0.039 scfm at 1 psi differential (18 mL/s at 5 kPa differential)
  • Air Connections: Barb fittings 5/32 in. (4 mm) O.D. plastic tubing
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Differential Pressure Range: 1 psi maximum
  • Nominal Switch Differential (psi): .5 psi
  • Setpoint Range (psi)
  • Adjustable between 3 to 15 psi
  • Mounting: Wall or Panel
  • Operating Humidity Range: 5 to 95% RH
  • Dimensions: 1-1/2 in. diameter x 2-13/16 in. deep
  • Temperature Range: 0 F to 140 F
  • Includes: 14003030-001, 1-1/2 in. Mounting Clip for Mounting relay to wall or panel
  • Switching Occurs Between Pressures (psi): 20 and 25 psi

Specs

–
Switch:

DPDT

Mount:

Wall

Panel

In-Line

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm