Apply to be a TradeMaster!
Main product image of Electronic Pneumatic Transducer w/ direct action and 2 to 10 Vdc @ 0.1 mA max input signal (w/ cover)
Magnifying glass
Hover image to zoom

Electronic Pneumatic Transducer w/ direct action and 2 to 10 Vdc @ 0.1 mA max input signal (w/ cover)

Brand:
Honeywell
SKU:
RP7517B1016
Rating:
(0)
Q&A:
(0)
Electronic Pneumatic Transducer w/ direct action and 2 to 10 Vdc @ 0.1 mA max input signal (w/ cover)
Magnifying glass
Hover image to zoom
$812.59 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Snap Rail, Screw
Product Highlight: Voltage
24V

Description

–
Electronic-Pneumatic Transducers are used in electronic-pneumatic control systems to convert a proportional electric output signal from a controller into a direct-acting, proportional pneumatic signal.

Features
  • Screw mounting or snap rail (models with cover).
  • Factory calibrated.
  • Dual barb fittings.
  • High accuracy.


Specifications
  • Application: Electric to pneumatic Transducer
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Output Pressure Range: 3 to 15 psi
  • Connections: Dual barb-fittings for 1/4 in. or 5/32 in. O.D. plastic tubing
  • Airflow Usage: 0.025 scfm (117mL/s)
  • Max. Operating Temperature: 131 F
  • Input Signal: 2 to 10 Vdc
  • Normal High End Pressure: 16 psi with 18 psi main pressure at 12 Vdc or 16 psi at 11 Vdc ( min. )
  • Normal Low End Pressure: 0.5 psi at 0 Vdc
  • Pressure Range: 0 to 18 psi
  • Voltage: Powered by Control signal
  • Humidity Range: 5 to 95% RH
  • Comments: Without cover, without internal power supply for panel mounting (2 wire)

Specs

–
Action:

Direct Acting

Mount:

Snap Rail

Screw

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy