Apply to be a TradeMaster!
Main product image of 24 Vac Panel Mounted Electric Pneumatic Relay
Magnifying glass
Hover image to zoom

24 Vac Panel Mounted Electric Pneumatic Relay

Brand:
Honeywell
SKU:
RP819B1002
Rating:
(0)
Q&A:
(0)
24 Vac Panel Mounted Electric Pneumatic Relay
Magnifying glass
Hover image to zoom
$533.78 each
In Stock
In Stock
Get 1 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Panel
Product Highlight: Voltage
24V

Description

Electrically operated pneumatic switches used to interlock an electrical system and a pneumatic control system. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Usable as a diverting relay, a selector relay, or a stop and bleed relay.
  • Mount and operate in any position.
  • Available with lead wires or junction box.
  • Line or low voltage models available.


Specifications
  • Description: 24 Vac Surface Mounted Electric / Pneumatic Relay
  • Type: Electric / Pneumatic Relay
  • Operation: Energized: ports 1 and 3 connected, port 2 blocked, De-energized: ports 2 and 3 connected, port 1 blocked
  • Airflow Usage: 0.42 scfm (200 mL/s) at 20 psi (138 kPa) supply with 1 psi (7 kPa) pressure drop
  • Capacity (Cv): 0.075 Cv minimum
  • Air Connections: Barb fittings for 1/4 in. (6 mm) plastic tubing
  • Electrical Connections: 15 in. (380 mm) leads
  • Frequency: 60 Hz
  • Mounting: Panel
  • Maximum Safe Operating Pressure (psi): 50 psi
  • Operating Humidity Range (% RH): 5 to 95% RH
  • Temperature Range: 0 F to 100 F
  • Voltage Rating at 60 Hz
  • 24 Vac

Specs

Mount:

Panel

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy