Apply to be a TradeMaster!
Main product image of Wall, In-Line or Panel Mounted Load Analyzer Relay, 7 input
Magnifying glass
Hover image to zoom

Wall, In-Line or Panel Mounted Load Analyzer Relay, 7 input

Brand:
Honeywell
SKU:
RP913A1008
Rating:
(0)
Q&A:
(0)
Wall, In-Line or Panel Mounted Load Analyzer Relay, 7 input
Magnifying glass
Hover image to zoom
$425.14 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Panel, In-Line, Wall

Description

–
A diaphragm logic pressure selector selects the highest and/or lowest branch pressure input from zone thermostats to operate final control elements in pneumatic control applications. Replacement devices are available for Johnson, Powers, Robertshaw, and Barber-Colman devices.

Features
  • Seven input manifold containing logic diaphragm, air filter, and restrictions.
  • Ten sharp barb connectors for all piping requirements.
  • Large integral filter assures clean air to the manifold.
  • Requires no field adjustment, and plastic construction results in minimum maintenance.
  • Two analyzers can be connected together to increase inputs to twelve.


Specifications
  • Type: Load Analyzer Relay, 7 input
  • Operation: Selects highest and/or lowest branch pressure input to operate final control elements
  • Airflow Usage: 0.04 scfm (0.019 mL/s)
  • Capacity: 0.039 scfm at 1 psi differential (18 mL/s at 5 kPa differential)
  • Air Connections: Barb fittings (10) for 1/4 in. (6 mm) O.D. plastic tubing
  • Mounting: Wall or In-line or panel
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Operating Humidity Range (% RH): 5 to 95% RH
  • Temperature Range: 0 F to 140 F

Specs

–
Mount:

Panel

In-Line

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy