Apply to be a TradeMaster!
Main product image of 4 Port Ratio Relay (5 psi input span for 3 to 13 psi output)
Magnifying glass
Hover image to zoom

4 Port Ratio Relay (5 psi input span for 3 to 13 psi output)

Brand:
Honeywell
SKU:
RP971A1015
Rating:
(0)
Q&A:
(0)
4 Port Ratio Relay (5 psi input span for 3 to 13 psi output)
Magnifying glass
Hover image to zoom
$244.66 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall, In-Line, Panel

Description

–
A four port non-bleed pneumatic relay which produces a modulating pressure output, proportional in a fixed ratio to pilot input changes. It is used to control pneumatic valve or damper actuators in sequence from a single thermostat. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Adjustable pilot start point pressures.
  • Two pilot pressure spans available.
  • Four sharp-barb air connections.
  • Molded plastic construction with neoprene.
  • Mounting clip provided.


Specifications
  • Description: Wall, In-Line or panel mounted Pneumatic Four Port Ratio Relay
  • Type: Pneumatic, Four Port Ratio Relay
  • Action: Direct Acting
  • Operation: Produces modulating pressure output proportional to pilot pressure input changes
  • Airflow Usage: 0.002 scfm (1.0 mL/s) maximum
  • Air Connections: Barb fittings, Port 1: 1/4 in. (6 mm) O.D. plastic tubing; Other Ports: 5/32 in. (4 mm) O.D. plastic tubing
  • Capacity: 0.039 scfm at 1 psi differential (18 mL/s at 5 kPa differential)
  • Mounting: Wall or In-line or panel
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Operating Humidity Range (% RH): 5 to 95% RH
  • Temperature Range: 0 F to 140 F
  • Output Span: 3 to 13 psi
  • Pilot input span: 5 psi input span for 3 to 13 psi output
  • Pilot Start Pressure: Adjustable 0 to 10 psi

Specs

–
Mount:

Wall

In-Line

Panel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy