| Application: | Single-Stage (Heat/Cool) |
|---|---|
| Stages: | 1 Heat/1 Cool |
| Programmability: | 5-2 Day Programmable |
| Power Method: | Dual Powered: Battery or Hardwire |
| Mount: | Horizontal |
| Accuracy: | +/- 1°F |
| Frequency: | 50 Hz 60 Hz |
| User Interface: | Push Button |
| Voltage: | 24V 750mV |