Shop Resideo Sale
Main product image of 4.5" Display Conventional 7-Day Programmable Thermostat 1 Heat/1 Cool
Magnifying glass
Hover image to zoom

4.5" Display Conventional 7-Day Programmable Thermostat 1 Heat/1 Cool

SKU:
1F83C-11PR
Rating:
(24)
Q&A:
(0)
4.5" Display Conventional 7-Day Programmable Thermostat 1 Heat/1 Cool
Magnifying glass
Hover image to zoom
$53.39 each
In Stock
In Stock
Get 350 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Temperature Range (F)
45°F to 99°F

Description

–

Note: This thermostat is not compatible with 3-wire zone valves.

  • Single-stage (1H/1C) with program choices: 7 day, 5+1+1 day or non-programmable digital thermostat
  • Backlit display
  • 24 volts Or millivolt
  • System switch-heat, off, cool, fan switch-auto, on
  • Keypad lockout
  • Temperature limits
  • Dual power: hardwire and/or battery
  • Range 45-99º F
  • Terminals- RH,RC,C,W,Y,G,O/B

Specs

–
Stages:

1 Heat/1 Cool

Application:

Single-Stage (Heat/Cool)

Programmability:

7 Day

User Interface:

Push Button

Mount:

Horizontal

Power Method:

Battery

Hardwired

Temperature Range (F):

45°F to 99°F

Voltage:

24V

Wiring:

RH

C

O/B

G

Y

W

Rc

Color:

White

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Stages
Application
Programmability
User Interface
Mount
1 Heat/1 Cool
Single-Stage (Heat/Cool)
7 Day
Push Button
Horizontal
1 Heat/1 Cool
Heat Pump
Single-Stage (Heat/Cool)
5-2 Day
Programmable
Push Button
Vertical

You May Also Need

4.5" Display Heat Pump Programmable Thermostat 2 Heat/1 Cool
SKU: 1F83H-21PR
White Rodgers

Product Reviews

4.83 out of 24 reviews
96% would recommend this product
4.83
out of 24 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 24 reviews

i would buy this again

it seems to work well and the price is good
pete
new jersey
9 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Simple design easy to program
Shoes
Sylvester Ga
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Programmable Thermostat with Senior Citizen Fonts

It displays an accurate temperature and keeps the inside air at desired temperature with the appropriate amount of hysteresis.
mpfrench
Huntsville, AL
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Everything I buy has been perfect
DB
Chardon, Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More options than some wifi stats

This thermostat has min and max temp settings and 3 heat cycle rate settings. Has a lot of features for the price, happy so far. The optional trim plate is great also
Sal C.
Wappingers NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

thermostat review

thermostats work as expected
jackson
new jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect substitute for discontinued thermostat

Easy install. We don't need the programming though other than to set the temperature, so we just turn the heat on and off when we need it. Hint:: to use it this way, fan must be set to auto otherwise it stays on all the time.
RockRanger
Petaluma CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice thermostat

This thermostat was easy to install, and looks nice. It's large enough to cover the holes from the old thermostat. Customer friendly, easy to operate, and easy to see the display.
Servicetech
Cleveland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice thermostat

Nice thermostat. Easy to install, easy to program. Large display. My customers like this thermostat
Service tech
Cleveland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice thermostat

I've installed 5 of these for my customers. No one has become confused by them. They're easy to install, and set up. Large back-lit display is nice. I recommend them.
Dale the service tech
Cleveland, Ohio
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy