Shop Resideo Sale
Main product image of 1-1/2" x 4" Sail Switch, SPST
Magnifying glass
Hover image to zoom

1-1/2" x 4" Sail Switch, SPST

Brand:
Honeywell
SKU:
S437A1025
Rating:
(6)
Q&A:
(0)
1-1/2" x 4" Sail Switch, SPST
Magnifying glass
Hover image to zoom
$210.85 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
The S437 Sail Switches respond to the air velocity in heating or warm air ducts, such as used in farm crop dryers. The switch completes a 24V or line voltage burner control circuit only when the blower or fan has produced a predetermined air velocity.

Features
  • Micro Switch SPST snap switch is operated by metal sail inserted in an air stream.
  • Sail can trimmed to one-half the original size to double the velocity required to close the snap switch contacts.
  • Switch differential can be manually adjusted by turning a knurled knob on the snap switch.
  • A conduit knockout is located on each end of the case for wiring convenience.

Specs

–
Max Temp (F):

150°F

Insertion Length:

4-1/2"

Switch:

SPST

Contact Ratings:

8.0 A @ 120 Vac

5.1 A @ 240 Vac

2.0 A @ 24 Vac

15.0 A @ 6 Vdc

7.5 A @ 12 Vdc

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Quality items

These are high-quality sales switches.
Greentechheat Solutions
Anaheim, California
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We havbeen a loyal customer for 7+ years definitely recommen

We have been a loyal customer for 7+ years definitely recommend this part.
David rios
Anaheim
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly!

This switch works perfectly everytime! I can absolutley rely on it to give me status of air flow/air movement in critical applications.
John
Poplar Bluff, MO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product, great price, fast servive

This sail switch is used in many commercial laundry dryer and combustion blower applications. It was priced very well, and regular delivery ended up being next day.It was an exact replacement for the manufacturers part, at 1/2 the price. Thanks PexSupply.com!
SamuelRD1
Annapolis, MD
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price

Good pricing, [...] hard to find where we are
blastit99
North Dakota
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommeded for speed control

for switching off the relay to the inverter if the velocity have reach it limit then on again on the relay if it has drop to it velocity. Easy to mount and durable .
Albino
Philippines
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy