Shop Limited Time Deals
Main product image of Series 5 Keyboard Display Module - English with Valve Proving
Magnifying glass
Hover image to zoom

Series 5 Keyboard Display Module - English with Valve Proving

Brand:
Honeywell
SKU:
S7800A1001
Rating:
(1)
Q&A:
(0)
Series 5 Keyboard Display Module - English with Valve Proving
Magnifying glass
Hover image to zoom
S7800A1001 has been discontinued
Discontinued December 1, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
4-Line 7800 Series Keyboard Display Module
Brand:
Honeywell
SKU:S7800A2142
(6)
Order by today, receive 13 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Temperature Range (F)
-40°F to 140°F

Description

The KDM provides local or remote annunciation of operation and fault information, remote reset, report generation, burner control data and diagnostic information. The KDM is part of the 7800 SERIES of microprocessor-based burner controls for gas, oil, coal or combination fuel single burner applications. The 7800 SERIES is programmed to provide a level of safety, functional capabilities and features beyond the capacity of conventional controls.

The S7800A1001 KDM Series 5 offers the following technical advancements to the 7800 SERIES devices:
  • Compatible with installed Honeywell 7800 SERIES systems.
  • A three screen two-row by twenty-column readout set of
  • Call Service (Business Card) alpha/numeric directions can be displayed instead of the standard lockout display message. (Pass Code protected feature). This business card can be cloned to other displays to save setup time. ï Enable ModBus Communication feature.

The S7800A1001 can either do the Expanded Annunciator Feature or ModBus -- not both. If BOTH are required, order the S7810M1003 ModBus Module for the ModBus option.

Specs

Application:

Keyboard Display for VP setup

Temperature Range (F):

-40°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Like it works great, helps with troubleshooting our system.
Len G.
No I, Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?