
| Application: | Electric Heat (Line Voltage) Heat Only |
|---|---|
| Amperage: | 19 22 |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Mount: | Horizontal Vertical |
| Power Method: | Hardwired |
| Voltage: | 208V 120v 277v 240v Line voltage |
| Differential: | 2°F |
| Switch: | SPST |
| Frequency: | 50 Hz 60 Hz |
| Color: | Beige |
| Height (Inches): | 4.5" |
| Width: | 2-15/16" |
| Depth (Inches): | 1-1/2" |