Apply to be a TradeMaster!
Main product image of 3-Speed Fan Coil Thermostat, 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan, Supply voltage: 120/240/277 Vac, TB6575C1000
Magnifying glass
Hover image to zoom

3-Speed Fan Coil Thermostat, 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan, Supply voltage: 120/240/277 Vac, TB6575C1000

Brand:
Honeywell
SKU:
TB6575C1000
Rating:
(1)
Q&A:
(0)
3-Speed Fan Coil Thermostat, 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan, Supply voltage: 120/240/277 Vac, TB6575C1000
Magnifying glass
Hover image to zoom
$156.71 each
In Stock
In Stock
Get 118 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
277v
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Temperature Range (F)
50°F - 90°F
Product Highlight: Color
Premier White

Description

–
TB6575A, TB6575B, and TB8575A are a family of Digital Fan-Coil thermostats, that provide line/low voltage on/off control for various fan-coil units in residential and commercial applications. Great for use in hotels, condos, and school classrooms.

Features
  • Simple, intuitive user interface and ease of installation.
  • Attractive modern styling ideal for hotels and condos.
  • Digital display of ambient temperature, setpoint, mode icons when cooling or heating relays operate, when energy savings mode is active, and fan status
  • Four buttons allow manual control of system operation, fan speed, and temperature setpoint adjustment.
  • VersaSpeed Fan Ramp Algorithm automatically adjusts Low, Medium, High fan speed.
  • Optional freeze protection feature that turns on heat, if necessary.
  • Activity sensing algorithm sets back thermostat to economy mode.
  • Auto fan rest option sets back fan to auto mode.
  • Energy savings mode- external energy savings input from dry contact such as time switch, occupancy sensor, or hotel cardkey overrides comfort setpoint with selectable setback heating or cooling setpoints.
  • Energy savings input configurable as a normally open or normally closed dry contact.
  • Proportional plus integral (P+I) control algorithm for precision temperature regulation.
  • Selectable C° or F°.
  • Adjustable deadband, in auto changeover mode, for heat and cool control.
  • Adjustable maximum heating and minimum cooling setpoint limits.
  • Installer setup mode allows changes of operating parameters.
  • EEPROM permanently retains user settings, including setpoints, during power loss (no batteries required).
  • Capability to display temperature sensor failure for easier troubleshooting.
  • Optional remote temperature sensor and remote pipe sensor.


Specs

–
Application:

Fan Coil

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Vertical

Options:

Auto Changeover

Works with Sensor

Changeover:

Auto

Manual

Temperature Range (F):

50°F - 90°F

Voltage:

277v

Operating Humidity:

5 to 95% RH, non-condensing

Frequency:

60 Hz

50 Hz

Color:

Premier White

Height:

3-13/16"

Width (Inches):

5-13/16"

Depth (Inches):

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of 3-Speed Fan Coil Thermostat, 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan, Supply voltage: 120/240/277 Vac, TB6575C1000
3-Speed Fan Coil Thermostat, 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan, Supply voltage: 120/240/277 Vac, TB6575C1000
SKU: TB6575C1000
(1)
Fan Coil
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Vertical
Fan Coil
1 Heat/1 Cool
Non-Programmable
Push Button
Vertical
Horizontal

You May Also Need

Wall Module, Temperature Only, Two-Wire Sylk
SKU: TR40
Honeywell

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Had a minor problem with the product. Customer service is wonderful
Dhook
Emporia ks
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy