Apply to be a TradeMaster!
Main product image of Remote Bulb Refrigeration Temperature Controller with -35 to 30 Celsius setting temperature and 8 ft. capillary
Magnifying glass
Hover image to zoom

Remote Bulb Refrigeration Temperature Controller with -35 to 30 Celsius setting temperature and 8 ft. capillary

Brand:
Honeywell
SKU:
T6031A1086
Rating:
(0)
Q&A:
(0)
Remote Bulb Refrigeration Temperature Controller with -35 to 30 Celsius setting temperature and 8 ft. capillary
Magnifying glass
Hover image to zoom
$294.23 each
In Stock
In Stock
Get 1 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPDT
Product Highlight: Min Temp (C)
-35°C Min Temp
Product Highlight: Max Temp (C)
30°C Max Temp

Description

–
Provide limit or temperature control in refrigerated areas where remote mounting of sensing element is required.

Product Features:
  • Liquid-filled copper elements provide rapid sensing to control the compressor system.
  • Control temperature in a duct, tank, freezer or cooler.
  • Controller element can be directly immersed in the controlled medium.
  • Adjustable control setpoint.
  • Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.


Product Specifications:
  • Remote Bulb Refrigeration Temperature Controller with -35 C to 30 C setting temperature and 8 ft. capillary
  • Type : Remote bulb
  • Application: Provides control of cooled or refrigerated space
  • Switching: 1 SPDT
  • Setting Temperature Range: -35 C to +30 C
  • Sensor Element: Copper bulb
  • Capillary Length (ft): 8 ft.
  • Maximum Operating Temperature (F): 125F
  • Differential Temperature (F): 3.5 F
  • Differential Temperature (C): 1.9 C to 8.9 C
  • Voltage: 120 Vac
  • Voltage: 240 Vac
  • Contact Ratings (120 Vac): 8.0 AFL, 48.0 ALR
  • Contact Ratings (240 Vac): 5.1 AFL, 30.6 ALR
  • Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/4 in. deep
  • Bulb Size (in): 3/8 in. diameter x 3 in. long
  • Comments: Celsius Model

Specs

–
Capillary Length:

8'

Temperature Range:

-35° to 30°C

Min Temp (C):

-35°C

Max Temp (C):

30°C

Switch Action:

SPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy