Apply to be a TradeMaster!
Main product image of 1420 ohm Electronic Thermostat Sensor (Premiere White)
Magnifying glass
Hover image to zoom

1420 ohm Electronic Thermostat Sensor (Premiere White)

Brand:
Honeywell
SKU:
T7047C2015
Rating:
(1)
Q&A:
(0)
1420 ohm Electronic Thermostat Sensor (Premiere White)
Magnifying glass
Hover image to zoom
T7047C2015 has been discontinued
Discontinued December 25, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1420 ohm Electronic Thermostat Sensor (Taupe)
Brand:
Honeywell
SKU:T7047C2007
(1)
Order by today, receive 3 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Color
Premier White

Description

–
The T7047 Electronic Thermostats, Remote Space Sensors are used with T7300 thermostats and W973 controller to provide modulating space temperature control.

Product Features:
  • T7047C is a 2-wire remote space sensor for applications requiring remote setpoint adjustment.
  • T7047G is a 2-wire remote space sensor used as one half of an averaging sensor network.
  • T7047C,G contain a carbon type negative temperature coefficient (NTC) thermistor sensing element.
  • T7047H is a thin-film, platinum 1K (at 0 C), positive temperature coefficient (PTC) temperature sensor only and is for use with the Excel 80/100/500/600 Controllers.
  • Locking cover.


Product Specifications:
  • Application: Used in Series 70 control systems to provide modulating space temperature control
  • Mounting: Mounts on wall or 2 x 4 inch vertical outlet box
  • Operating Temperature Range: 40 F to 110 F
  • Dimensions: 4 5/8 in. high x 3 5/8 in. wide x 1 5/16 in. deep
  • Used with: T7300/Q7300

Specs

–
Color:

Premier White

Sensor Type:

1420 ohms @ 75 F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I expected, It works!

Remote room sensor came on time, just what I expected, worked perfect! Thank you
IP Freely
Westfield, MA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?