Shop Resideo Sale
Main product image of TC500 Commercial Connected Touchscreen Wireless Thermostat - 5H/3C Heat Pump, 3H/3C Conventional, TC500A-N
Magnifying glass
Hover image to zoom

TC500 Commercial Connected Touchscreen Wireless Thermostat - 5H/3C Heat Pump, 3H/3C Conventional, TC500A-N

Brand:
Honeywell
SKU:
TC500A-N
Rating:
(4)
Q&A:
(0)
TC500 Commercial Connected Touchscreen Wireless Thermostat - 5H/3C Heat Pump, 3H/3C Conventional, TC500A-N
Magnifying glass
Hover image to zoom
$434.35 each
In Stock
In Stock
Get 109 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/3 Cool, 5 Heat/3 Cool (Heat Pump)
Product Highlight: Mount
Vertical

Description

–
Note: If using the TC500A-N to replace thermostat model number T7351F2010 the remote sensors must be replaced per application.
Replacement Sensors:
  • TR21-A 10 K Ohm NTC Non-linear Temperature Wall Module (for averaging only)
  • TR21 20 K Ohm NTC Non-linear Temperature Wall Module

Product Overview
TC500A-N Thermostat is an advanced, configurable, connected device for commercial buildings. It controls and monitors RTU, AHU, Heat Pump equipment, and their configurations. This device communicates over Wi-Fi, Bluetooth, BACnet IP, Sylk, easily integrates with the building automation system.

The built-in intelligent control algorithms of the device help to achieve the perfect balance between Energy Efficiency and Comfort. The device is packaged with numerous presets suitable for most commercial building requirements that enable the easy and quick initial setup.

The firmware of the device can be upgraded via Wi-Fi network. The device has four universal terminals and a pair of Sylk terminals to connect with sensors or other accessories. It also has a built-in temperature sensor, humidity sensor, and proximity sensor.

Product Features
  • Fully communicating design via Wi-Fi, BACnet, Bluetooth, and Sylk.
  • Commercial-grade design for durability, temperature response, and code compliance.
  • Remote sensor and building system integration.
  • Multi-screen, intuitive design for simple configuration using the device or mobile app.
  • Quick multiple thermostat set-up using saved configurations in the mobile app.
  • Multiple-level user types for improved security and fewer callbacks.
  • Contractor, Advanced, Basic, and Visitor users
  • 5H/3C Heat Pump, 3H/3C Conventional
  • AHU, RTU and heat pump systems.
  • 4" color touchscreen 480x480 (capacitive) with intuitive navigation.
  • Controls humidification, dehumidification, modulating heat and is economizer code compliant.
  • Ideal for retail, clinics, restaurants, hotels, schools, warehouses and other commercial businesses.

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Commercial

Stages:

3 Heat/3 Cool

5 Heat/3 Cool (Heat Pump)

Programmability:

Programmable

Options:

Fan Control

Mount:

Vertical

User Interface:

Touchscreen

Humidity Control:

Yes

Wireless:

Yes

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Wall Module, Temperature and Humidity, Two-Wire Sylk
SKU: TR40-H
Honeywell

Product Reviews

4 out of 4 reviews
67% would recommend this product
4
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
50%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Outdated, poor app

The thermostat has a wide variety of features but there are two major problems. The app does not communicate well with the thermostat (various internal errors) even though it is online. Additionally the fatal flaw is that it only has 2.4ghz wifi whereas most enterprise environments are turning that off and relying solely on 5ghz, which this device does not support.
Jake K
Boston, MA
1 years ago
Was this review helpful to you?

Good product

That is good product for wild application commercial HVAC controls needs. Has some issue with internal temperature sensor and wi-fi connections and remote controls.
Dima
Miami, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

There is big difference between internal temperature sensor and actual room temperature. Great work with external temperature sensors. Wide application possibilities.
Dima
Miami, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Need update software thru wi-fi.
Dima
Miami, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy