Apply to be a TradeMaster!
Main product image of 20 K Ohm NTC Non-linear Temperature Wall Module
Magnifying glass
Hover image to zoom

20 K Ohm NTC Non-linear Temperature Wall Module

Brand:
Honeywell
SKU:
TR21
Rating:
(3)
Q&A:
(0)
20 K Ohm NTC Non-linear Temperature Wall Module
Magnifying glass
Hover image to zoom
$33.28 each
In Stock
In Stock
Get 59 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The TR21, TR22, TR23, and TR24 are a family of direct wired wall modules for use with Honeywell Excel 600, 500, 100, and 80 controllers; Excel 10 W7750, W7751A, W7752, and W7753 controllers; W7761 Controller; and Spyder Unitary Controllers. All models have a space temperature sensor. (Please note: a separate sensor does not come with the unit. This product is the module only).

Features
  • Models available with user selectable setpoint adjustment dials in Fahrenheit, Celsius and Relative Scales
  • Models available with occupied/unoccupied override (bypass) with LED
  • Models available with 3-position (auto/0/1) or 5-position (auto/0/1/2/3 speed) fan switch
  • LONWORKS network jack on all models except the TR21 and TR21-A models
  • Models available with on board humidity sensor, humidity output: 0-10Vdc, 0-5 Vdc, 4-20ma selectable.


Specifications
  • Description: Wall module with temperature
  • Application: Networked Sensor
  • Sensor Type: 20 K ohm NTC non-linear
  • Color: White
  • Mounting: Mounted on a standard 2 x 4 inch junction box or on a 60 mm diameter junction box.
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Operating Temperature Range (F): 45 F to 99 F
  • Dimensions (in.): 4 13/16 in. high x 3 in. wide x 7/8 in. deep
  • Used with: Spyder, Excel 600, 500, 100, 80 and Excel 10, 15 Series Controllers
  • Also Used With: T7350 and TB8220 Thermostats

Specs

–
Product Type:

Wall Module

Sensor Type:

20 k ohm NTC non-linear

You May Also Need

Wi-Fi VisionPRO 8000 Programmable, 3H/2C, Touchscreen Thermostat, TH8321WF1001
SKU: TH8321WF1001
Honeywell Home

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

great product awesome price!!!

use these through out our building.
none
plymouth WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good accuracy, easy installation

PexSupply got this delivered to me relatively fast. The device is well manufactured. does not come with cable, but comes with a nice small screwdriver. Easily installs, and in operation, delivers decent accuracy. There is a bit of thermal momentum, so to speak, when the thermostat is correcting several degrees, as in recovery from economy mode in the morning. But, not a big deal. As expected, the wall temperature affects the measured temperature. It makes a difference in my case as I live in an apartment building, and there are hot pipes behind the wall. But that's not the devices fault.
ali
chicago
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKED!

This was easy to install. With a high distance like this, a 160 run of wire did not shift the indication. It's been reliable for several months in a church worship area.
VideoBillBa
Georgia
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy