Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Reverse Acting, Wall Thermostat, 1 or 2 pipe operation, TP9630B1003
Magnifying glass
Hover image to zoom

Pneumatic Thermostat Reverse Acting, Wall Thermostat, 1 or 2 pipe operation, TP9630B1003

Brand:
Honeywell
SKU:
TP9630B1003
Rating:
(0)
Q&A:
(0)
Pneumatic Thermostat Reverse Acting, Wall Thermostat, 1 or 2 pipe operation, TP9630B1003
Magnifying glass
Hover image to zoom
$227.48 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Vertical
Product Highlight: Temperature Range (F)
60°F - 90°F
Product Highlight: Height
3-1/4"
Product Highlight: Depth (Inches)
1-5/8" Depth

Description

–
The TP9630 Series Pneumatic Thermostats provide proportional control of pneumatic valve and damper actuators in heating or air conditioning systems. The Thermostat has a high-efficiency air filter, a self-sealing gage tap, and a concealable setpoint adjustment knob. Covers are provided with all models.

Features:
  • Plug-in mounting for easier installation and service
  • One- or two-pipe installation for greater application flexibility
  • Adjustable throttling range for optimum control
  • Low air consumption for lower installation first cost
  • Contemporary, styled cover

Specs

–
Action:

Reverse Acting

Max Operating Pressure:

25 psi

Setpoint:

Single

Mount:

Vertical

Temperature Range (F):

60°F - 90°F

Height:

3-1/4"

Width:

2"

Depth (Inches):

1-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Modernization Kit
SKU: 14002573-001
Honeywell
Pneumatic Thermostat Wallplate Adapter Kit
SKU: 14003192-001
Honeywell

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy