Shop Resideo Sale
Main product image of Center Stem Back Mount Pressure Indicating Gauge
Magnifying glass
Hover image to zoom

Center Stem Back Mount Pressure Indicating Gauge

Brand:
Honeywell
SKU:
305965
Rating:
(0)
Q&A:
(0)
Center Stem Back Mount Pressure Indicating Gauge
Magnifying glass
Hover image to zoom
$90.24 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Diameter (Inches)
1-1/2" Diameter

Description

–
1-1/2 in. diameter, 1/8 NPT center stem back mount Pressure Indicating gauge (0 to 30 psi scale) with +/- 4% accuracy

Specs

–
Type:

Gauge

Size:

1/8"

Diameter (Inches):

1-1/2"

PSI Range:

0-30 PSI

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy